PL3S224E
Description
PL3S224E PILLOW BLOCK BALL BEARING ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2-HOLE
Part # 10433943
BDI # 575765
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.06
Other Features:
Single Row | Low Base
Global Part Number GPN:
245841
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PT3S212E
Description
PT3S212E PILLOW BLOCK BALL BEARING ; 3/4" BORE 1-5/16" BASE-CTR HGT 2-HOLE
Part # 10434009
BDI # 577654
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.58
Other Features:
Single Row
Global Part Number GPN:
516546
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P3U224N
Description
P3U224N PILLOW BLOCK BALL BEARING ; 1-1/2" BORE 2" BASE-CTR HGT 2 HOLE
Part # 10411042
BDI # 577239
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.412
Other Features:
Single Row
Global Part Number GPN:
245598
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P3U231H
Description
P3U231H PILLOW BLOCK BALL BEARING ; 1.938" MOUNTED CI 2-BOLT CLEARANCE SEAL
Part # 10439918
BDI # 582228
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.2
Other Features:
Single Row
Global Part Number GPN:
245620
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P3S239E
Description
P3S239E PILLOW BLOCK BALL BEARING ; 2-7/16" SHAFT DIA 2-BOLT CI LIP SEAL
Part # 10439905
BDI # 19436997
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.031
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85