Page 1 of 2

Next

Compare
KGHK25-B-PP-AS

COMPARE

KGHK25-B-PP-AS

Description
KGHK25-B-PP-AS LINEAR BALL BEARING UNIT ; 25MM X 52.5MM X 60MM

INA

Part # KGHK25-B-PP-AS

BDI # 1174643

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 40
Nominal Bolt Center Across Shaft - Millimeter: 48
Other Features: Compact Duty | M6 Bolt | Greased

Self Aligning: No
Housing Style: 2 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : In stock
$ 126.49 / each QTY
KGBAO25-PP-AS

COMPARE

KGBAO25-PP-AS

Description
KGBAO25-PP-AS LINEAR BALL BEARING UNIT ; NON RETURNABLE

INA

Part # KGBAO25-PP-AS

BDI # 1174589

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 58
Nominal Bolt Center Across Shaft - Millimeter: 60
Other Features: Heavy Duty

Self Aligning: No
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Open
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
$ 192.97 / each QTY
KGX32-B-PP

COMPARE

KGX32-B-PP

Description
KGX32-B-PP LINEAR BALL BEARING UNIT ; 152.4 X 127 X 103.2

INA

Part # KGX32-B-PP

BDI # 1174781

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Nominal Bolt Center Across Shaft - Millimeter: 134.6
Other Features: Light Duty

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
$ 328.23 / each QTY
KTX16-B-PP

COMPARE

KTX16-B-PP

Description
KTX16-B-PP LINEAR BALL BEARING UNIT ; 82.55 X 152.4 X 55.575

INA

Part # KTX16-B-PP

BDI # 1175130

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.15
Nominal Bolt Center Across Shaft - Millimeter: 73.7
Other Features: Light Duty | Tandem Housed | Each Sealed on One End | Length Thru Bore 2.25 Inch on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
$ 230.83 / each QTY
KGX16-B-PP

COMPARE

KGX16-B-PP

Description
KGX16-B-PP LINEAR BALL BEARING UNIT ; SELF ALIGINING 1" DIA

INA

Part # KGX16-B-PP

BDI # 21569002

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Nominal Bolt Center Across Shaft - Millimeter: 73.7
Other Features: Light Duty

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
$ 128.48 / each QTY