PW16

COMPARE

PW16

Description
PW16 LINEAR PLAIN BEARING ; 25.4MM BORE 30.15MM BSE TO CNTR 8BLT

PBC LINEAR

Part # PW16

BDI # 21453626

Features

Enclosure: None
Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.15
Nominal Bolt Center Across Shaft - Millimeter: 73.7
Other Features: Precision ID | Each Sealed on One End | Length Thru Bore 2.25 Inch on Both Side

Self Aligning: Yes
Housing Style: 8 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
$ 171.81 / each QTY
PN16C

COMPARE

PN16C

Description
PN16C LINEAR PILLOW BLOCK BEARING ; 25.4 MM ID 30.15 MM H CENTER 4 BOLT

PBC LINEAR

Part # PN16C

BDI # 21453755

Features

Enclosure: None
Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.15
Nominal Bolt Center Across Shaft - Millimeter: 73.7
Other Features: Compensated ID

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Open
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
$ 103.92 / each QTY
P12

COMPARE

P12

Description
P12 LINEAR PLAIN BEARING ; 19.05MM BORE 23.8MM BSE TO CNTR 4BLT

PBC LINEAR

Part # P12

BDI # 21453604

Features

Enclosure: None
Inch - Metric: Inch
Length Thru Bore - Millimeter: 41.275
Nominal Bolt Center Across Shaft - Millimeter: 61
Other Features: Precision ID | PTFE Coated

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
$ 67.15 / each QTY
P16C

COMPARE

P16C

Description
P16C LINEAR PLAIN BEARING ; 25.4MM BORE 30.15MM BSE TO CNTR 4BLT

PBC LINEAR

Part # P16C

BDI # 21453607

Features

Enclosure: None
Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.15
Nominal Bolt Center Across Shaft - Millimeter: 73.7
Other Features: Compensated ID | PTFE Coated

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
$ 76.88 / each QTY