GE40-DO
Description
GE40-DO SPHERICAL PLAIN BRG ; NON-RETURNABLE 1.575" BORE 2.441" OD
Part # GE40-DO
BDI # 1173245
Features
Enclosure:
Open
Housing Width - Millimeter:
22
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
FF-2000
Description
FF-2000 PLAIN BEARING ; 1.6265"X2.004"X2"X2-1/4"X3/16"
Part # 102153
BDI # 522263
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
2
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
41.275
Global Part Number GPN:
490973
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.879
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
41.275
Length Thru Bore - Inch:
1.75
Global Part Number GPN:
487946
CB-2632-40
Description
CB-2632-40 PLAIN BEARING ; 1-5/8" BORE 2" OD 5" LTB
Part # 104742
BDI # 523157
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
41.275
Length Thru Bore - Inch:
5
Global Part Number GPN:
489856
EF-263232
Description
EF-263232 PLAIN BEARING ; 1.629"X2.005"X2"X2-1/4"X3/16"
Part # 202084
BDI # 524057
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
2
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.005
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
41.275
Global Part Number GPN:
490220