CB-4048-32
Description
CB-4048-32 PLAIN BEARING ; 2-1/2" BORE 3" OD 4" LTB
Part # 104925
BDI # 523319
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
4
Global Part Number GPN:
490023
GEZ 208 ES-2RS
Description
GEZ 208 ES-2RS SPHERICAL PLAIN BRG ; 2-1/2" BORE 1-7/8" WID 3-15/16" OD
Part # GEZ 208 ES-2RS
BDI # 1418395
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GAZ 208 SA
Description
GAZ 208 SA SPHERICAL PLAIN BRG ; 2-1/2" BORE 3-15/16" HOUSING OD
Part # GAZ 208 SA
BDI # 1267609
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
100.025
Rolling Element:
Spherical Plain Bearing
TT-3200
Description
TT-3200 THRUST WASHER BEARING ; 2-1/2" BORE 3-1/4" OD 1/8" THK
Part # 102472
BDI # 522341
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
63.5
Other Features:
Self-Lubricating
Global Part Number GPN:
492084
GEZ 208 ES-2RS
Description
GEZ 208 ES-2RS SPHERICAL PLAIN BEARING ; 2-1/2" ID 3-15/16"OD 2-3/16" WIDE SEALED
Part # GEZ 208 ES-2RS
BDI # 21488704
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece
Self Aligning:
Yes