TT-3800
Description
TT-3800 THRUST WASHER BEARING ; 2-3/4" BORE 3-7/8" OD 1/4" THK
Part # 102473
BDI # 522342
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.875
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
69.85
Other Features:
Self-Lubricating
Global Part Number GPN:
492089
GEZ 212 ES
Description
GEZ 212 ES SPHERICAL PLAIN BEARING ; 2-3/4"ID 4-3/8" OD 2-13/32" WIDE
Part # GEZ 212 ES
BDI # 21488705
Features
Enclosure:
Open
Housing Width - Millimeter:
52.375
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 212 ES-2RS
Description
GEZ 212 ES-2RS SPHERICAL PLAIN BEARING ; 2-3/4"ID 4-3/8" OD 2-13/32" WIDE SEALED
Part # GEZ 212 ES-2RS
BDI # 21488706
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
52.375
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 70 ES-2RS
Description
GE 70 ES-2RS SPHERICAL PLAIN BEARING ; 70MM ID 105MM OD 49MM WIDE SEALED
Part # GE 70 ES-2RS
BDI # 21488744
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
2 Piece
Self Aligning:
Yes
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.129
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
4
Global Part Number GPN:
488089