Page 1 of 2

Next

Compare
GF6872-016-S1

COMPARE

GF6872-016-S1

Description
GF6872-016-S1 SLEEVE BEARING ; NON-RETURNABLE 6EA/PAK

GGB BEARINGS

Part # GF6872-016-S1

BDI # 21491788

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 4.25
Nominal Outside Diameter - Inch: 4.5
Inch - Metric: Inch
Material: GAR-FIL

Outside Diameter - Inch: 4.507
Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 107.95
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 114.478

Price Inventory : In stock
$ 37.20 / each QTY
GE 120 ES-2RS

COMPARE

GE 120 ES-2RS

Description
GE 120 ES-2RS SPHERICAL PLAIN BEARING ; 120MM ID 180MM OD 85MM WIDE SEALED

EBC

Part # GE 120 ES-2RS

BDI # 21488725

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
$ 96.92 / each QTY
GEZ 500 ES

COMPARE

GEZ 500 ES

Description
GEZ 500 ES SPHERICAL PLAIN BEARING ; 5" ID 7-3/4" OD 4-3/8" WIDE

EBC

Part # GEZ 500 ES

BDI # 21488691

Features

Enclosure: Open
Housing Width - Millimeter: 95.25
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
$ 302.51 / each QTY
GEZ 400 ES

COMPARE

GEZ 400 ES

Description
GEZ 400 ES SPHERICAL PLAIN BEARING ; 4" ID 6-1/4" OD 3-1/2" WIDE

EBC

Part # GEZ 400 ES

BDI # 21488688

Features

Enclosure: Open
Housing Width - Millimeter: 76.2
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.25
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
$ 144.08 / each QTY
GE100-TXE-2LS

COMPARE

GE100-TXE-2LS

Description
GE 100 TXE-2LS SPHERICAL PLAIN BRG ; 100MM ID 150MM OD

SKF

Part # GE 100 TXE-2LS

BDI # 23954130

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 55
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
$ 1,016.80 / each QTY