GEZ 400 ES

COMPARE

GEZ 400 ES

Description
GEZ 400 ES SPHERICAL PLAIN BEARING ; 4" ID 6-1/4" OD 3-1/2" WIDE

EBC

Part # GEZ 400 ES

BDI # 21488688

Features

Enclosure: Open
Housing Width - Millimeter: 76.2
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.25
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
$ 144.08 / each QTY
GE100-TXE-2LS

COMPARE

GE100-TXE-2LS

Description
GE 100 TXE-2LS SPHERICAL PLAIN BRG ; 100MM ID 150MM OD

SKF

Part # GE 100 TXE-2LS

BDI # 23954130

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 55
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
$ 1,016.80 / each QTY
AA-4600-5

COMPARE

AA-4600-5

Description
AA-4600-5 PLAIN BEARING ; POR NON-RETURNABLE 4.003"X4.628"X4"

ISOSTATIC

Part # 101833

BDI # 522108

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 4
Nominal Outside Diameter - Inch: 4.625
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 4.628
Length Thru Bore - Millimeter: 101.6
Nominal Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Global Part Number GPN: 488170

Price Inventory : In stock
$ 76.51 / each QTY