AM-2227-15
Description
AM-2227-15 PLAIN BEARING ; 22MMX27MMX15MM PWDR MTL BRNZ
Part # 601338
BDI # 525923
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.063
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.063
Length Thru Bore - Millimeter:
15
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
0.591
Global Part Number GPN:
488597
SB22A
Description
SB22A SPHERICAL BUSHING ; 22MM X 37MM X 19MM STEEL ON STEEL
Part # SB22A
BDI # 17219202
Features
Enclosure:
Open
Housing Width - Millimeter:
16
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing