CB-2832-16
Description
CB-2832-16 PLAIN BEARING ; 1-3/4" BORE 2" OD 2" LTB
Part # 104773
BDI # 523183
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
2
Global Part Number GPN:
489882
CB-2832-24
Description
CB-2832-24 PLAIN BEARING ; 1-3/4" BORE 2" OD 3" LTB
Part # 104776
BDI # 523186
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
3
Global Part Number GPN:
489885
CB-2836-32
Description
CB-2836-32 PLAIN BEARING ; 1-3/4" BORE 2-1/4" OD 4" LTB
Part # 104793
BDI # 523203
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
4
Global Part Number GPN:
489903
17SF28
Description
17SF28 SPHERICAL PLAIN BEARING ; 1.75IN ID X 2.8125IN OD
Part # 17SF28
BDI # 1311374
Features
Enclosure:
Open
Housing Width - Millimeter:
33.325
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing
GEZ 112 ES
Description
GEZ 112 ES SPHERICAL PLAIN BEARING ; 1.7500"X2.8125"X38.89MM NO SEAL CS
Part # GEZ 112 ES
BDI # 1418391
Features
Enclosure:
Open
Housing Width - Millimeter:
33.325
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes