CB-3644-24

COMPARE

CB-3644-24

Description
CB-3644-24 PLAIN BEARING ; 2-1/4" BORE 2-3/4" OD 3" LTB

ISOSTATIC

Part # 105040

BDI # 523425

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.25
Nominal Outside Diameter - Inch: 2.75
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 2.75
Length Thru Bore - Millimeter: 76.2
Nominal Bore - Millimeter: 57.15
Length Thru Bore - Inch: 3
Global Part Number GPN: 489990

Price Inventory : In stock
$ 30.83 / each QTY
B36-L

COMPARE

B36-L

Description
B36-L SPHERICAL PLAIN BEARING ; 2-1/4" BORE 1-11/16" WID 3-9/16" OD

RBC BEARINGS

Part # B36L

BDI # 796771

Features

Enclosure: Open
Housing Width - Millimeter: 42.85
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.563
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : In stock
$ 119.55 / each QTY
GAZ 204 SA

COMPARE

GAZ 204 SA

Description
GAZ 204 SA SPHERICAL PLAIN BRG ; 2-1/4" BORE 3-9/16" HOUSING OD

SKF

Part # GAZ 204 SA

BDI # 1267061

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 90.475
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
$ 160.88 / each QTY
GEZ 204 ES-2RS

COMPARE

GEZ 204 ES-2RS

Description
GEZ 204 ES-2RS SPHERICAL PLAIN BEARING ; 2-1/4"ID 3-9/16"OD 1-31/32" WIDE SEALED

EBC

Part # GEZ 204 ES-2RS

BDI # 21488703

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 42.85
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.563
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
$ 28.40 / each QTY