AA-2303-1
Description
AA-2303-1 PLAIN BEARING ; 2-3/16" BORE 2-3/8" OD 1-1/2" LTB
Part # 101787
BDI # 522062
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.188
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.379
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
55.575
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
488011
AA-2203-7
Description
AA-2203-7 PLAIN BEARING ; 2" BORE 2-1/4" OD 1-1/2" LTB
Part # 101771
BDI # 522046
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.254
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
487992
CB-4048-32
Description
CB-4048-32 PLAIN BEARING ; 2-1/2" BORE 3" OD 4" LTB
Part # 104925
BDI # 523319
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
4
Global Part Number GPN:
490023
GEZ 208 ES-2RS
Description
GEZ 208 ES-2RS SPHERICAL PLAIN BRG ; 2-1/2" BORE 1-7/8" WID 3-15/16" OD
Part # GEZ 208 ES-2RS
BDI # 1418395
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
TT-3800
Description
TT-3800 THRUST WASHER BEARING ; 2-3/4" BORE 3-7/8" OD 1/4" THK
Part # 102473
BDI # 522342
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.875
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
69.85
Other Features:
Self-Lubricating
Global Part Number GPN:
492089