CB-3644-24
Description
CB-3644-24 PLAIN BEARING ; 2-1/4" BORE 2-3/4" OD 3" LTB
Part # 105040
BDI # 523425
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
3
Global Part Number GPN:
489990
B36-L
Description
B36-L SPHERICAL PLAIN BEARING ; 2-1/4" BORE 1-11/16" WID 3-9/16" OD
Part # B36L
BDI # 796771
Features
Enclosure:
Open
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
GF3640-032
Description
GF3640-032 GF SLEEVE BEARING ; NON-RETURNABLE 2EA/PAK
Part # GF3640-032
BDI # 360663
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
GAR-FIL
Outside Diameter - Inch:
2.505
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
2
Global Part Number GPN:
484099
GM3640-024
Description
GM3640-024 GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 2EA/PAK
Part # GM3640-024
BDI # 363340
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
2.505
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
484221
GAZ 204 SA
Description
GAZ 204 SA SPHERICAL PLAIN BRG ; 2-1/4" BORE 3-9/16" HOUSING OD
Part # GAZ 204 SA
BDI # 1267061
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
90.475
Rolling Element:
Spherical Plain Bearing