GE 60 ES
Description
GE 60 ES SPHERICAL PLAIN BEARING ; 60MM ID 90MM OD 44MM WIDE
Part # GE 60 ES
BDI # 21488742
Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece
Self Aligning:
Yes
GE 60 ES-2RS
Description
GE 60 ES-2RS SPHERICAL PLAIN BEARING ; 60MM ID 90MM OD 44MM WIDE SEALED
Part # GE 60 ES-2RS
BDI # 21488743
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece
Self Aligning:
Yes
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.63
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
488031
GAC 60 F
Description
GAC 60 F SPHERICAL PLAIN BRG ; 60MM BORE 95MM HOUSING OD
Part # GAC 60 F
BDI # 1419162
Features
Enclosure:
Open
Housing Width - Millimeter:
21
Material - Ball:
Steel
Material - Liner:
Plastic | Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction | Axially Split | Self Lubricating | Maintenance Free
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
95