EP-071014
Description
EP-071014 PLAIN BEARING ; 0.4395"X0.628"X7/8" PWDR MTL BRNZ
Part # 201116
BDI # 523527
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.438
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
22.225
Nominal Bore - Millimeter:
11.125
Length Thru Bore - Inch:
0.875
Global Part Number GPN:
490344
SS-1220-12
Description
SS-1220-12 PLAIN BEARING ; 0.378"X0.628"X3/4" PWDR MTL BRONZE
Part # 401094
BDI # 524775
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
491447
EF-061008
Description
EF-061008 PLAIN BEARING ; 0.377"X0.628"X1/2"X7/8"X1/16"
Part # 202016
BDI # 523991
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.625
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
9.525
Global Part Number GPN:
490146
EP-061016
Description
EP-061016 PLAIN BEARING ; 0.377"X0.628"X1" PWDR MTL BRNZ
Part # 201098
BDI # 523509
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
1
Global Part Number GPN:
490327
GE 10 C
Description
GE 10 C SPHERICAL PLAIN BRG ; 10MM BORE 6MM HOUSING WID 19MM OD
Part # GE 10 C
BDI # 1418303
Features
Enclosure:
Open
Housing Width - Millimeter:
6
Material - Ball:
Steel
Material - Liner:
Teflon Sintered Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning:
Yes