CB-0709-08
Description
CB-0709-08 PLAIN BEARING ; 7/16" BORE 9/16" OD 1" LTB
Part # 104038
BDI # 522576
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.438
Nominal Outside Diameter - Inch:
0.563
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.563
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
11.125
Length Thru Bore - Inch:
1
Global Part Number GPN:
489268
CFR7
Description
CFR7 ROD END PLAIN SPHERICAL BEARING ; 7/16" BORE 13/32" HOUSING WD FEMALE
Part # CFR7
BDI # 748350
Features
Enclosure:
Open
Housing Width - Millimeter:
10.312
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Mounting Thread:
7/16-20 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
2 Piece | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
CFR7S
Description
CFR7S ROD END PLAIN SPHERICAL BEARING ; 7/16" BORE 2-PC CARBON
Part # CFR7S
BDI # 748354
Features
Enclosure:
Open
Housing Width - Millimeter:
10.312
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Mounting Thread:
7/16-20 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
2 Piece | Chrome Plated Ball | With Stud
Rolling Element:
Spherical Plain Bearing
CML7
Description
CML7 ROD END PLAIN SPHERICAL BEARING ; 7/16" BORE 2-PC CARBON
Part # CML7
BDI # 748347
Features
Enclosure:
Open
Housing Width - Millimeter:
10.312
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Mounting Thread:
7/16-20 UNF
Thread Direction:
Left Hand
Inch - Metric:
Inch
Other Features:
2 Piece | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
MM-7Z
Description
MM-7Z MALE ROD END BEARING ; 7/16" BORE 7/16" HOUSING WD
Part # MM-7Z
BDI # 124569
Features
Enclosure:
Open
Housing Width - Millimeter:
11.1
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
7/16-20 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | General Purpose | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing