GE 12 C
Description
GE 12 C SPHERICAL PLAIN BRG ; 12MM BORE 7MM HOUSING WID 22MM OD
Part # GE 12 C
BDI # 1418305
Features
Enclosure:
Open
Housing Width - Millimeter:
7
Material - Ball:
Steel
Material - Liner:
Teflon Sintered Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Other Features:
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning:
Yes
FM-1215-12
Description
FM-1215-12 PLAIN BEARING ; 12MMX15MMX12MMX18MMX1.5MM
Part # 602093
BDI # 526150
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.591
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
12
Global Part Number GPN:
491104
AM-1216-25
Description
AM-1216-25 PLAIN BEARING ; 12MMX16MMX25MM PWDR MTL BRNZ
Part # 601162
BDI # 525815
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.63
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.63
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.984
Global Part Number GPN:
488485
AM-1218-8
Description
AM-1218-8 PLAIN BEARING ; 12MMX18MMX8MM PWDR MTL BRNZ
Part # 601172
BDI # 525822
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.709
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.709
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.315
Global Part Number GPN:
488499
FM-1215-16
Description
FM-1215-16 PLAIN BEARING ; 12MMX15MMX16MMX18MMX1.5MM
Part # 602094
BDI # 526151
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.591
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
12
Global Part Number GPN:
491105