Features
Enclosure:
Open
Housing Width - Millimeter:
15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
M16 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
2 Piece
Rolling Element:
Spherical Plain Bearing
AM-1622-16
Description
AM-1622-16 PLAIN BEARING ; 16MMX22MMX16MM PWDR MTL BRNZ
Part # 601252
BDI # 525868
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.866
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.866
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.63
Global Part Number GPN:
488540
AM-1620-30
Description
AM-1620-30 PLAIN BEARING ; 16MMX20MMX30MM PWDR MTL BRNZ
Part # 601248
BDI # 525866
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.787
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.787
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
1.181
Global Part Number GPN:
488538
FM-1622-16
Description
FM-1622-16 PLAIN BEARING ; 16MMX22MMX16MMX28MMX3MM
Part # 602159
BDI # 526192
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.866
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
16
Global Part Number GPN:
491147
CW-M16Z
Description
CW-M16Z FEMALE ROD END BEARING ; ZERK TYPE FITTING M16 X 2.0 28.58MM DIA
Part # CW-M16Z
BDI # 21430376
Features
Enclosure:
Open
Housing Width - Millimeter:
12.75
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Mounting Thread:
M16 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
2 Piece | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing