Features
Enclosure:
Open
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
3 Piece
Self Aligning:
Yes
GIKRB22-PC
Description
GIKRB22-PC ROD END BEARING ; POR NON RETURNABLE 22MM X 55MM X 111.5MM
Part # GIKRB22-PC
BDI # 24861488
Features
Enclosure:
Open
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
M22
Thread Direction:
Right Hand
Stud Profile:
Female
Inch - Metric:
Metric
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
Bronze | Teflon
Material - Outer Member:
Steel
Mounting Thread:
M22 X 1.5
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Maintenance Free
Rolling Element:
Spherical Plain Bearing
GAKLB22-PD
Description
GAKLB22-PD ROD END BEARING ; POR NON RETURNABLE 22MM X 55MM X 111MM
Part # GAKLB22-PD
BDI # 24861386
Features
Enclosure:
Open
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Steel | Bronze
Material - Outer Member:
Steel
Mounting Thread:
M22
Thread Direction:
Left Hand
Stud Profile:
Male
Inch - Metric:
Metric
Rolling Element:
Spherical Plain Bearing
GE22-PW
Description
GE22-PW SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 22MM X 42MM X 28MM
Part # GE22-PW
BDI # 19264669
Features
Enclosure:
Open
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Bronze
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing