AM-2532-30
Description
AM-2532-30 PLAIN BEARING ; 25MMX32MMX30MM PWDR MTL BRNZ
Part # 601375
BDI # 525951
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.26
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.26
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
1.181
Global Part Number GPN:
488625
AM-2532-35
Description
AM-2532-35 PLAIN BEARING ; 25MMX32MMX35MM PWDR MTL BRNZ
Part # 601377
BDI # 525953
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.26
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.26
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
1.378
Global Part Number GPN:
488627
AM-2532-25
Description
AM-2532-25 PLAIN BEARING ; 25MMX32MMX25MM PWDR MTL BRNZ
Part # 601374
BDI # 525950
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.26
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.26
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.984
Global Part Number GPN:
488624
FM-2530-30
Description
FM-2530-30 PLAIN BEARING ; 25MMX30MMX30MMX35MMX2.5MM
Part # 602224
BDI # 526227
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.181
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
25
Global Part Number GPN:
491182
GE 25 ES
Description
GE 25 ES SPHERICAL PLAIN BRG ; 25MM BORE 16MM HOUSING WID 42MM OD
Part # GE 25 ES
BDI # 1418315
Features
Enclosure:
Open
Housing Width - Millimeter:
16
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes