AM-4050-25
Description
AM-4050-25 PLAIN BEARING ; 40MMX50MMX25MM PWDR MTL BRNZ
Part # 601488
BDI # 526014
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.969
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.969
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
0.984
Global Part Number GPN:
488692
FM-4046-40
Description
FM-4046-40 PLAIN BEARING ; 40MMX46MMX40MMX52MMX3MM
Part # 602287
BDI # 526257
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.811
Flange Outside Diameter - Millimeter:
52
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.811
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
40
Global Part Number GPN:
491215
GE40-DO
Description
GE40-DO SPHERICAL PLAIN BRG ; NON-RETURNABLE 1.575" BORE 2.441" OD
Part # GE40-DO
BDI # 1173245
Features
Enclosure:
Open
Housing Width - Millimeter:
22
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes