FF-310-2
Description
FF-310-2 PLAIN BEARING ; 0.250"X0.381"X1/2"X1/2"X1/16"
Part # 102017
BDI # 522127
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Flange Outside Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.381
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
6.35
Global Part Number GPN:
490992
RF 4 SB Z
Description
RF 4 SB Z ROD END BEARING ; 3-PIECE BRONZE COMM. FEMALE RH ZERK
Part # RF 4 SB Z
BDI # 18256995
Features
Enclosure:
Open
Housing Width - Millimeter:
7.137
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
1/4-28 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Chrome Plated Ball | Oil Impregnated Race | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing
TM 4
Description
TM 4 ROD END BEARING ; NON-RETURNABLE RODENDS TF & TM-2
Part # 1420400000
BDI # 352893
Features
Enclosure:
Open
Housing Width - Millimeter:
7.137
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
1/4-28 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Bronze Race | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
7.137
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Mounting Thread:
1/4-28 UNF
Thread Direction:
Left Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Carbon Steel Race | Precision | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
CB-0406-03
Description
CB-0406-03 SLEEVE BEARING ; 1/4" BORE 3/8" OD 3/8" LTB
Part # 104008
BDI # 522547
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.375
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.375
Global Part Number GPN:
489239