GE40-DO
Description
GE40-DO SPHERICAL PLAIN BRG ; NON-RETURNABLE 1.575" BORE 2.441" OD
Part # GE40-DO
BDI # 1173245
Features
Enclosure:
Open
Housing Width - Millimeter:
22
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
EGB1220-E40-Z
Description
EGB1220-E40-Z PLAIN BUSHING ; 12MM X 14MM X 20MM
Part # EGB1220-E40-Z
BDI # 18315182
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.551
Inch - Metric:
Metric
Material:
Metal Polymer Composite E40
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.787
Nominal Outside Diameter - Millimeter:
14
Material Description:
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Features
Enclosure:
Open
Housing Width - Millimeter:
6
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GE12-UK
Description
GE12-UK SPHERICAL PLAIN BRG ; 0.472" BORE 0.866" OD
Part # GE12-UK
BDI # 18312648
Features
Enclosure:
Open
Housing Width - Millimeter:
7
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GE120-DO-2RS-A
Description
GE120-DO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE120-DO-2RS-A
BDI # 1173113
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes