Page 1 of 20

Next

Compare
GE 180 TXA-2RS

COMPARE

GE 180 TXA-2RS

Description
GE 180 TXA-2RS

SKF

Part # GE 180 TXA-2RS

BDI # 1417569

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 180 ES-2RS

COMPARE

GE 180 ES-2RS

Description
GE 180 ES-2RS

SKF

Part # GE 180 ES-2RS

BDI # 1418344

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 220 TXA-2RS

COMPARE

GE 220 TXA-2RS

Description
GE 220 TXA-2RS

SKF

Part # GE 220 TXA-2RS

BDI # 1417570

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 200 TXA-2RS

COMPARE

GE 200 TXA-2RS

Description
GE 200 TXA-2RS

SKF

Part # GE 200 TXA-2RS

BDI # 1417533

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE200-UK-2TS

COMPARE

GE200-UK-2TS

Description
GE200-UK-2TS SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 200MM X 290MM X 130MM

INA

Part # GE200-UK-2TS

BDI # 24861420

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY