AA-2203-7
Description
AA-2203-7 PLAIN BEARING ; 2" BORE 2-1/4" OD 1-1/2" LTB
Part # 101771
BDI # 522046
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.254
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
487992
GEZ 106 ES
Description
GEZ 106 ES SPHERICAL PLAIN BRG ; 1-3/8" BORE 1-1/32" WID 2-3/16" OD
Part # GEZ 106 ES
BDI # 1265219
Features
Enclosure:
Open
Housing Width - Millimeter:
26.187
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
CB-2836-32
Description
CB-2836-32 PLAIN BEARING ; 1-3/4" BORE 2-1/4" OD 4" LTB
Part # 104793
BDI # 523203
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
4
Global Part Number GPN:
489903
CB-3236-24
Description
CB-3236-24 PLAIN BEARING ; 2" BORE 2-1/4" OD 3" LTB
Part # 104841
BDI # 523245
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
3
Global Part Number GPN:
489945
CB-3236-20
Description
CB-3236-20 PLAIN BEARING ; 2" BORE 2-1/4" OD 2-1/2" LTB
Part # 104840
BDI # 523244
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
489944