GE 40 ES
Description
GE 40 ES SPHERICAL PLAIN BEARING ; 40MM BORE 22MM HOUSING WID 62MM OD
Part # GE 40 ES
BDI # 1418322
Features
Enclosure:
Open
Housing Width - Millimeter:
22
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
PCMW 386201.5 E
Description
PCMW 386201.5 E THRUST WASHER ; 38X62X1.5MM 10EA/PAK
Part # PCMW 386201.5 E
BDI # 1417916
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.496
Nominal Outside Diameter - Inch:
2.441
Inch - Metric:
Metric
Outside Diameter - Inch:
2.451
Length Thru Bore - Millimeter:
1.5
Nominal Bore - Millimeter:
38
Length Thru Bore - Inch:
0.059
Outside Diameter - Millimeter:
62.25
Nominal Outside Diameter - Millimeter:
62
Features
Enclosure:
Open
Housing Width - Millimeter:
22
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
22
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
2 Piece | Larger Tilt Angle | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 40 ES-2RS
Description
GE 40 ES-2RS SPHERICAL PLAIN BEARING ; 40MM BORE 22MM HOUSING WID 62MM OD
Part # GE 40 ES-2RS
BDI # 1418323
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
22
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes