CB-4856-44
Description
CB-4856-44 PLAIN BEARING ; 3" BORE 3-1/2" OD 5-1/2" LTB
Part # 105042
BDI # 523427
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.5
Length Thru Bore - Millimeter:
139.7
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
5.5
Global Part Number GPN:
490071
EP-485664
Description
EP-485664 PLAIN BEARING ; 3.006"X3.507"X4" PWDR MTL BRNZ
Part # 201549
BDI # 523946
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.507
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
4
Global Part Number GPN:
490785
B36-L
Description
B36-L SPHERICAL PLAIN BEARING ; 2-1/4" BORE 1-11/16" WID 3-9/16" OD
Part # B36L
BDI # 796771
Features
Enclosure:
Open
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
GE 60 ES
Description
GE 60 ES SPHERICAL PLAIN BEARING ; 60MM ID 90MM OD 44MM WIDE
Part # GE 60 ES
BDI # 21488742
Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece
Self Aligning:
Yes
GE 60 ES-2RS
Description
GE 60 ES-2RS SPHERICAL PLAIN BEARING ; 60MM ID 90MM OD 44MM WIDE SEALED
Part # GE 60 ES-2RS
BDI # 21488743
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece
Self Aligning:
Yes