Page 1 of 4

Next

Compare
GEZ 208 ES-2RS

COMPARE

GEZ 208 ES-2RS

Description
GEZ 208 ES-2RS SPHERICAL PLAIN BRG ; 2-1/2" BORE 1-7/8" WID 3-15/16" OD

SKF

Part # GEZ 208 ES-2RS

BDI # 1418395

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 47.625
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.938
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 169.39 / each QTY
TT-3800

COMPARE

TT-3800

Description
TT-3800 THRUST WASHER BEARING ; 2-3/4" BORE 3-7/8" OD 1/4" THK

ISOSTATIC

Part # 102473

BDI # 522342

Features

Profile: Thrust Washer
Nominal Bore - Inch: 2.75
Nominal Outside Diameter - Inch: 3.875
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 3.875
Length Thru Bore - Millimeter: 6.35
Nominal Bore - Millimeter: 69.85
Other Features: Self-Lubricating
Global Part Number GPN: 492089

Price Inventory : In stock
$ 14.09 / each QTY
GF6872-016-S1

COMPARE

GF6872-016-S1

Description
GF6872-016-S1 SLEEVE BEARING ; NON-RETURNABLE 6EA/PAK

GGB BEARINGS

Part # GF6872-016-S1

BDI # 21491788

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 4.25
Nominal Outside Diameter - Inch: 4.5
Inch - Metric: Inch
Material: GAR-FIL

Outside Diameter - Inch: 4.507
Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 107.95
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 114.478

Price Inventory : In stock
$ 37.20 / each QTY
GEZ 212 ES-2RS

COMPARE

GEZ 212 ES-2RS

Description
GEZ 212 ES-2RS SPHERICAL PLAIN BEARING ; 2-3/4"ID 4-3/8" OD 2-13/32" WIDE SEALED

EBC

Part # GEZ 212 ES-2RS

BDI # 21488706

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 52.375
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.375
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 53.51 / each QTY
GEZ 300 ES

COMPARE

GEZ 300 ES

Description
GEZ 300 ES SPHERICAL PLAIN BEARING ; 3" ID 4-3/4" OD 2-5/8" WIDE

EBC

Part # GEZ 300 ES

BDI # 21488707

Features

Enclosure: Open
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
$ 55.23 / each QTY