GE 120 ES-2RS
Description
GE 120 ES-2RS SPHERICAL PLAIN BEARING ; 120MM ID 180MM OD 85MM WIDE SEALED
Part # GE 120 ES-2RS
BDI # 21488725
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 400 ES
Description
GEZ 400 ES SPHERICAL PLAIN BEARING ; 4" ID 6-1/4" OD 3-1/2" WIDE
Part # GEZ 400 ES
BDI # 21488688
Features
Enclosure:
Open
Housing Width - Millimeter:
76.2
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Other Features:
2 Piece
Self Aligning:
Yes
GE120-DO-2RS-A
Description
GE120-DO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE120-DO-2RS-A
BDI # 1173113
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
GEZ 408 ES
Description
GEZ 408 ES SPHERICAL PLAIN BEARING ; 4" ID 7" OD 3-15/16" WIDE
Part # GEZ 408 ES
BDI # 21488689
Features
Enclosure:
Open
Housing Width - Millimeter:
85.725
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 412 ES
Description
GEZ 412 ES SPHERICAL PLAIN BEARING ; 4-3/4" ID 7-3/8 OD
Part # GEZ 412 ES
BDI # 21488690
Features
Enclosure:
Open
Housing Width - Millimeter:
90.475
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.375
Other Features:
2 Piece
Self Aligning:
Yes