FFM016022012
Description
FFM016022012 FLANGED BEARING ; 16MM ID X 22MM OD X 12MM LG
Part # FFM016022012
BDI # 19053268
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.868
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.472