SS-2032-12
Description
SS-2032-12 SLEEVE BEARING ; SINTERED BRONZE 5/8X1X3/4
Part # SS-2032-12
BDI # 18136966
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
25.476
Nominal Outside Diameter - Millimeter:
25.4
SS-2432-40
Description
SS-2432-40 SLEEVE BEARING ; SINTERED BRONZE 3/4X1X2-1/2
Part # SS-2432-40
BDI # 18136077
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
25.476
Nominal Outside Diameter - Millimeter:
25.4
SS-2032-16
Description
SS-2032-16 SLEEVE BEARING ; SINTERED BRONZE 5/8X1X1
Part # SS-2032-16
BDI # 18136968
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
25.476
Nominal Outside Diameter - Millimeter:
25.4
SS-2032-32
Description
SS-2032-32 SLEEVE BEARING ; SINTERED BRONZE 5/8X1X2
Part # SS-2032-32
BDI # 18136972
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
25.476
Nominal Outside Diameter - Millimeter:
25.4
FB-1216-8
Description
FB-1216-8 FLANGE BEARING ; SPECIAL SINTER BRONGE 3/4X1X1X1-1/4X5/32
Part # FB-1216-8
BDI # 18135624
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Flange Outside Diameter - Inch:
1.25