FM-2026-20
Description
FM-2026-20 PLAIN BEARING ; 20MMX26MMX20MMX32MMX3MM
Part # 602195
BDI # 526209
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.024
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
20
Global Part Number GPN:
491164
AM-2026-16
Description
AM-2026-16 PLAIN BEARING ; 20MMX26MMX16MM PWDR MTL BRNZ
Part # 601311
BDI # 525909
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.024
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.63
Global Part Number GPN:
488581
AM-2026-20
Description
AM-2026-20 PLAIN BEARING ; 20MMX26MMX20MM PWDR MTL BRNZ
Part # 601312
BDI # 525910
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.024
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.787
Global Part Number GPN:
488582
GE 15 ES-2RS
Description
GE 15 ES-2RS SPHERICAL PLAIN BRG ; 15MM BORE 9MM HOUSING WID 26MM OD
Part # GE 15 ES-2RS
BDI # 1418309
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
9
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
FM-2026-25
Description
FM-2026-25 PLAIN BEARING ; 20MMX26MMX25MMX32MMX3MM
Part # 602196
BDI # 526210
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.024
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
20
Global Part Number GPN:
491165