CFM025030020
Description
CFM025030020 FLANGED BEARING ; 25MM ID X 30MM OD X 20MM LG
Part # CFM025030020
BDI # 17053640
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Flange Outside Diameter - Millimeter:
39
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.184
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.787