GE40-DO

COMPARE

GE40-DO

Description
GE40-DO SPHERICAL PLAIN BRG ; NON-RETURNABLE 1.575" BORE 2.441" OD

INA

Part # GE40-DO

BDI # 1173245

Features

Enclosure: Open
Housing Width - Millimeter: 22
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Other Features: 2 Piece | Single Axial Split in Outer Ring
Self Aligning: Yes

Price Inventory : In stock
$ 78.61 / each QTY