GEZ 300 ES
Description
GEZ 300 ES SPHERICAL PLAIN BEARING ; 3" ID 4-3/4" OD 2-5/8" WIDE
Part # GEZ 300 ES
BDI # 21488707
Features
Enclosure:
Open
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 300 ES-2RS
Description
GEZ 300 ES-2RS SPHERICAL PLAIN BEARING ; 3" ID 4-3/4" OD 2-5/8" WIDE SEALED
Part # GEZ 300 ES-2RS
BDI # 21488708
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Other Features:
2 Piece
Self Aligning:
Yes