GEZ 408 ES

COMPARE

GEZ 408 ES

Description
GEZ 408 ES SPHERICAL PLAIN BEARING ; 4" ID 7" OD 3-15/16" WIDE

EBC

Part # GEZ 408 ES

BDI # 21488689

Features

Enclosure: Open
Housing Width - Millimeter: 85.725
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
$ 213.68 / each QTY