GEZ 308 ES-2RS

COMPARE

GEZ 308 ES-2RS

Description
GEZ 308 ES-2RS SPHERICAL PLAIN BEARING ; 3-35/64" ID 5-1/2"OD 3-1/16" WIDE SEALED

EBC

Part # GEZ 308 ES-2RS

BDI # 21488711

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 66.675
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
$ 108.20 / each QTY
GE100-TXE-2LS

COMPARE

GE100-TXE-2LS

Description
GE 100 TXE-2LS SPHERICAL PLAIN BRG ; 100MM ID 150MM OD

SKF

Part # GE 100 TXE-2LS

BDI # 23954130

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 55
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
$ 1,016.80 / each QTY
AA-5700-1

COMPARE

AA-5700-1

Description
AA-5700-1 PLAIN BEARING ; 5" BORE 5-3/4" OD 2" LTB

ISOSTATIC

Part # 101835

BDI # 522110

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 5
Nominal Outside Diameter - Inch: 5.75
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 5.755
Length Thru Bore - Millimeter: 50.8
Nominal Bore - Millimeter: 127
Length Thru Bore - Inch: 2
Global Part Number GPN: 488229

Price Inventory : Available to order
$ 104.68 / each QTY
CB-8088-48

COMPARE

CB-8088-48

Description
CB-8088-48 PLAIN BEARING ; 5" BORE 5-1/2" OD 6" LTB

ISOSTATIC

Part # 105025

BDI # 523410

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 5
Nominal Outside Diameter - Inch: 5.5
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 5.5
Length Thru Bore - Millimeter: 152.4
Nominal Bore - Millimeter: 127
Length Thru Bore - Inch: 6
Global Part Number GPN: 490117

Price Inventory : Available to order
$ 124.23 / each QTY