Page 1 of 13

Next

Compare
ST-3264-4

COMPARE

ST-3264-4

Description
ST-3264-4 THRUST WASHER BEARING ; 1.016"X2"X1/8" PWDR MTL BRNZ

ISOSTATIC

Part # 402447

BDI # 525431

Features

Profile: Thrust Washer
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 2
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 2
Length Thru Bore - Millimeter: 3.175
Nominal Bore - Millimeter: 25.4
Other Features: Self-Lubricating
Global Part Number GPN: 491980

Price Inventory : In stock
$ 2.63 / each QTY
GEZ 104 ES

COMPARE

GEZ 104 ES

Description
GEZ 104 ES SPHERICAL PLAIN BRG ; 1-1/4" BORE 15/16" HOUSING WID 2" OD

SKF

Part # GEZ 104 ES

BDI # 1418387

Features

Enclosure: Open
Housing Width - Millimeter: 23.8
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 45.68 / each QTY
CB-2432-32

COMPARE

CB-2432-32

Description
CB-2432-32 PLAIN BEARING ; 1-1/2" BORE 2" OD 4" LTB

ISOSTATIC

Part # 104710

BDI # 523134

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.5
Nominal Outside Diameter - Inch: 2
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 2
Length Thru Bore - Millimeter: 101.6
Nominal Bore - Millimeter: 38.1
Length Thru Bore - Inch: 4
Global Part Number GPN: 489833

Price Inventory : In stock
$ 20.64 / each QTY
GEG 32 ES

COMPARE

GEG 32 ES

Description
GEG 32 ES SPHERICAL PLAIN BRG ; 32MM BORE 18MM HOUSING WID 52MM OD

SKF

Part # GEG 32 ES

BDI # 1419948

Features

Enclosure: Open
Housing Width - Millimeter: 18
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Other Features: 2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 80.13 / each QTY
SS-5664-40

COMPARE

SS-5664-40

Description
SS-5664-40 PLAIN BEARING ; 1.754"X2.004"X2-1/2" POWDR MTL BRNZ

ISOSTATIC

Part # 401507

BDI # 525184

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.75
Nominal Outside Diameter - Inch: 2
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 2.004
Length Thru Bore - Millimeter: 63.5
Nominal Bore - Millimeter: 44.45
Length Thru Bore - Inch: 2.5
Global Part Number GPN: 491843

Price Inventory : In stock
$ 10.84 / each QTY