AA-2102-3
Description
AA-2102-3 PLAIN BEARING ; 1-15/16" BORE 2-1/8" OD 2" LTB
Part # 101762
BDI # 522037
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.129
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
2
Global Part Number GPN:
487975
AA-2303-1
Description
AA-2303-1 PLAIN BEARING ; 2-3/16" BORE 2-3/8" OD 1-1/2" LTB
Part # 101787
BDI # 522062
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.188
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.379
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
55.575
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
488011
ST-3264-4
Description
ST-3264-4 THRUST WASHER BEARING ; 1.016"X2"X1/8" PWDR MTL BRNZ
Part # 402447
BDI # 525431
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
25.4
Other Features:
Self-Lubricating
Global Part Number GPN:
491980
GEZ 104 ES
Description
GEZ 104 ES SPHERICAL PLAIN BRG ; 1-1/4" BORE 15/16" HOUSING WID 2" OD
Part # GEZ 104 ES
BDI # 1418387
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
CB-2432-32
Description
CB-2432-32 PLAIN BEARING ; 1-1/2" BORE 2" OD 4" LTB
Part # 104710
BDI # 523134
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
4
Global Part Number GPN:
489833