AA-2102-3
Description
AA-2102-3 PLAIN BEARING ; 1-15/16" BORE 2-1/8" OD 2" LTB
Part # 101762
BDI # 522037
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.129
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
2
Global Part Number GPN:
487975
GEZ 106 ES
Description
GEZ 106 ES SPHERICAL PLAIN BRG ; 1-3/8" BORE 1-1/32" WID 2-3/16" OD
Part # GEZ 106 ES
BDI # 1265219
Features
Enclosure:
Open
Housing Width - Millimeter:
26.187
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 35 ES
Description
GE 35 ES SPHERICAL PLAIN BRG ; 35MM BORE 20MM HOUSING WID 55MM OD
Part # GE 35 ES
BDI # 1418320
Features
Enclosure:
Open
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 35 ES-2RS
Description
GE 35 ES-2RS SPHERICAL PLAIN BRG ; 35MM BORE 20MM HOUSING WID 55MM OD
Part # GE 35 ES-2RS
BDI # 1418321
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
13SF22
Description
13SF22 SPHERICAL PLAIN BEARING ; 1.375"X2.1875"X1.187"
Part # 13SF22
BDI # 1310567
Features
Enclosure:
Open
Housing Width - Millimeter:
26.187
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing