Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
4
Global Part Number GPN:
488048
CB-4856-44
Description
CB-4856-44 PLAIN BEARING ; 3" BORE 3-1/2" OD 5-1/2" LTB
Part # 105042
BDI # 523427
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.5
Length Thru Bore - Millimeter:
139.7
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
5.5
Global Part Number GPN:
490071
CB-4048-32
Description
CB-4048-32 PLAIN BEARING ; 2-1/2" BORE 3" OD 4" LTB
Part # 104925
BDI # 523319
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
4
Global Part Number GPN:
490023
GE 50 ES-2RS
Description
GE 50 ES-2RS SPHERICAL PLAIN BRG ; 50MM BORE 28MM HOUSING WID 75MM OD
Part # GE 50 ES-2RS
BDI # 1418327
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
20SF32
Description
20SF32 SPHERICAL PLAIN BEARING ; 2IN ID X 3.1875IN OD
Part # 20SF32
BDI # 1424161
Features
Enclosure:
Open
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing