GE 10 C
Description
GE 10 C SPHERICAL PLAIN BRG ; 10MM BORE 6MM HOUSING WID 19MM OD
Part # GE 10 C
BDI # 1418303
Features
Enclosure:
Open
Housing Width - Millimeter:
6
Material - Ball:
Steel
Material - Liner:
Teflon Sintered Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
6
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
FM-1519-20
Description
FM-1519-20 PLAIN BEARING ; 15MMX19MMX20MMX23MMX2MM
Part # 602137
BDI # 526177
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.591
Nominal Outside Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.748
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
15
Global Part Number GPN:
491132
AM-1519-16
Description
AM-1519-16 PLAIN BEARING ; 15MMX19MMX16MM PWDR MTL BRNZ
Part # 601210
BDI # 525849
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.591
Nominal Outside Diameter - Inch:
0.748
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.748
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
15
Length Thru Bore - Inch:
0.63
Global Part Number GPN:
488521
AM-1519-20
Description
AM-1519-20 PLAIN BEARING ; 15MMX19MMX20MM PWDR MTL BRNZ
Part # 601211
BDI # 525850
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.591
Nominal Outside Diameter - Inch:
0.748
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.748
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
15
Length Thru Bore - Inch:
0.787
Global Part Number GPN:
488522