Features
Enclosure:
Open
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GE 17 ES
Description
GE 17 ES SPHERICAL PLAIN BEARING ; 17MM ID X 30MM OD X 14MM W
Part # GE 17 ES
BDI # 18150483
Features
Enclosure:
Open
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE 17 ES-2RS
Description
GE 17 ES-2RS SPHERICAL PLAIN BEARING ; 17MM ID 30MM OD 14MM WIDE SEALED
Part # GE 17 ES-2RS
BDI # 21488726
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece
Self Aligning:
Yes
GE 17 ES
Description
GE 17 ES SPHERICAL PLAIN BRG ; 0.669" BORE 1.181" OD
Part # GE 17 ES
BDI # 1420722
Features
Enclosure:
Open
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
FM-2530-30
Description
FM-2530-30 PLAIN BEARING ; 25MMX30MMX30MMX35MMX2.5MM
Part # 602224
BDI # 526227
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.181
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
25
Global Part Number GPN:
491182