GE 25 ES

COMPARE

GE 25 ES

Description
GE 25 ES SPHERICAL PLAIN BRG ; 25MM BORE 16MM HOUSING WID 42MM OD

SKF

Part # GE 25 ES

BDI # 1418315

Features

Enclosure: Open
Housing Width - Millimeter: 16
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 55.87 / each QTY
GE25ES2RS

COMPARE

GE25ES2RS

Description
GE25ES2RS SPHERICAL PLAIN BEARING ; 25MM X 42MM X 20MM STEEL W/SEAL

IKO

Part # GE25ES2RS

BDI # 514708

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 16
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
$ 36.03 / each QTY