GEZ 108 ES-2RS
Description
GEZ 108 ES-2RS SPHERICAL PLAIN BRG ; 1-1/2" BORE 1-1/8" WID 2-7/16" OD
Part # GEZ 108 ES-2RS
BDI # 1418390
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
15SF24
Description
15SF24 SPHERICAL PLAIN BEARING ; 1.5IN ID X 2.4375IN OD
Part # 15SF24
BDI # 1311080
Features
Enclosure:
Open
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
15SF24-TTASSY
Description
15SF24-TTASSY SPHERICAL PLAIN BEARING ; 1-3/4" ID 2-13/16"
Part # 15SF24-TTASSY
BDI # 1311081
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
B24-L
Description
B24-L SPHERICAL PLAIN BEARING ; 1-1/2" BORE 1-1/8" WID 2-7/16" OD
Part # B24L
BDI # 796750
Features
Enclosure:
Open
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
B24-LSS
Description
B24-LSS SPHERICAL PLAIN BEARING ; 1-1/2" BORE 1-1/8" WID 2-7/16" OD
Part # B24LSS
BDI # 796751
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes