7206CTRDULP4Y
Description
7206CTRDULP4Y PRECISION AC BALL BEARING ; 30MM BOREX62MM ODX16MM W 1-ROW
Part # 7206CTRDULP4Y
BDI # 22998256
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7003CTRDUMP4Y
Description
7003CTRDUMP4Y PRECISION AC BALL BEARING ; 17MM BOREX35MM ODX10MM W 1-ROW
Part # 7003CTRDUMP4Y
BDI # 22997979
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7022A5TRDULP4Y
Description
7022A5TRDULP4Y PRECISION AC BALL BEARING ; 110MM BOREX170MM ODX28MM W 1-ROW
Part # 7022A5TRDULP4Y
BDI # 22997961
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
85BNR10HTDUELP4Y
Description
85BNR10HTDUELP4Y PRECISION AC BALL BRG ; 85MM BOREX130MM ODX22 MM W
Part # 85BNR10HTDUELP4Y
BDI # 22998005
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
18 Degree
Other Features:
Single Row | Angular Contact | Ultra High Speed | Corrosion Resistant Ball | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7220CTRDULP4Y
Description
7220CTRDULP4Y PRECISION AC BALL BEARING ; 100MM BOREX180MM ODX34MM W 1-ROW
Part # 7220CTRDULP4Y
BDI # 22998812
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring