6212 Y/C782

COMPARE

6212 Y/C782

Description
6212 Y/C782 DEEP GROOVE BALL BRG ; ABEC-5 PRECISION

SKF

Part # 6212 Y/C782

BDI # 1258328

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Ball Guided
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
$ 474.08 / each QTY
7016 CD/P4A

COMPARE

7016 CD/P4A

Description
7016 CD/P4A ANG CONTACT BALL BRG ; 80MMX125MMX22MM SINGLE ROW

SKF

Part # 7016 CD/P4A

BDI # 1260430

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 767.16 / each QTY