3MMV212WIMBRDUL

COMPARE

3MMV212WIMBRDUL

Description
3MMV212WIMBRDUL PRECISION BALL BEARING ; DUPLEX MACHINED BRONZE AC

TIMKEN

Part # 3MMV212WIMBRDUL

BDI # 21460130

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Bronze
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 1,288.80 / pair QTY
3MM9116WICRDUL

COMPARE

3MM9116WICRDUL

Description
3MM9116WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 80MM BORE 125MM OD

TIMKEN

Part # 3MM9116WI DUL

BDI # 1339949

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 1,455.20 / each QTY
85BNR10HTDUELP4Y

COMPARE

85BNR10HTDUELP4Y

Description
85BNR10HTDUELP4Y PRECISION AC BALL BRG ; 85MM BOREX130MM ODX22 MM W

NSK

Part # 85BNR10HTDUELP4Y

BDI # 22998005

Features

Enclosure: Open
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Flush Ground: Yes

Contact Angle: 18 Degree
Other Features: Single Row | Angular Contact | Ultra High Speed | Corrosion Resistant Ball | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 3,843.76 / pair QTY
B7017-E-T-P4S-DUL

COMPARE

B7017-E-T-P4S-DUL

Description
B7017-E-T-P4S-DUL SPINDLE BEARING ; 85MM BORE 130MM OD 44MM WD SR AC OPEN

FAG

Part # B7017-E-T-P4S-DUL

BDI # 1179752

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 1,444.21 / pair QTY