7220CTRDULP4Y
Description
7220CTRDULP4Y PRECISION AC BALL BEARING ; 100MM BOREX180MM ODX34MM W 1-ROW
Part # 7220CTRDULP4Y
BDI # 22998812
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring