Features
Pitch Diameter - Inch:
2.865
Inch - Metric:
Inch
Outside Diameter - Inch:
2.845
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
24XL037
Description
24XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE
Part # 24XL037
BDI # 617792
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.602
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573772
Pitch Diameter - Millimeter:
38.81
15XLB037
Description
15XLB037 TIMING PULLEY ; NON-RETURNABLE 3/8" W 1/5"CH PIT XL STYL
Part # 1054873
BDI # 324803
Features
Pitch Diameter - Inch:
0.955
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Outside Diameter - Inch:
0.935
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
24.257
Mounting Method:
Rough Bore
24XLB037
Description
24XLB037 TIMING PULLEY ; NON-RETURNABLE 3/8" W 1/5"CH PIT XL STYL
Part # 1054931
BDI # 324809
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Rough Bore